FESTO 197187 INDIVIDUAL SUB-BASE MHA1-AS-2-M3
Individual sub-base MHA1-AS
See technical informationSee documentsReferences
Festo:MHA1-AS-2-M3
Rubix:111A3268
Manufacturer :197187
EAN:4052568044947

Documents
Product details : FESTO 197187 INDIVIDUAL SUB-BASE MHA1-AS-2-M3
Individual sub-base MHA1-AS-2-M3 for manifold block valves MHA1-...-HC/TC Operating pressure=-0,9 - 2 bar, Corrosion resistance classification CRC=2, Ambient temperature=0 - 50 °C, Pneumatic Connection, port 1=M3, Pneumatic Connection, port 2=M3
Technical specifications
Attributes
| Logistic Weight | 24,8 g |
|---|---|
| Type | single manifold for mh1 |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 13.22 excl. VAT
/ Each
£ 15.86 incl. VAT
- Delivery usually within ( 2 ) days