SMC VP342-5DZ1-01FA 3 PORT SOLENOID VALVE
Solenoid valve 3/2 Series VP300
See technical informationSee documentsReferences
SMC:VP342-5DZ1-01FA
Rubix:392A5299

Documents
Product details : SMC VP342-5DZ1-01FA 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
Technical specifications
Attributes
| Logistic Weight | 185 g |
|---|---|
| Type | electrical distributor |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 95.04 excl. VAT
/ Each
£ 114.05 incl. VAT
- Usually arrives within 14 working days