FESTO 197185 INDIVIDUAL SUB-BASE MHA1-AS-3-M3-PI


Individual sub-base MHA1-AS

References
festo:MHA1-AS-3-M3-PI
rubix:111A3266
manufacturer :197185
ean:4052568044923
MHA1-AS-3-M3-PI Individual sub-base
brand logo
Technical specifications
TypeSingle manifold for MH1
See all Specifications

Product details : FESTO 197185 INDIVIDUAL SUB-BASE MHA1-AS-3-M3-PI


Individual sub-base MHA1-AS-3-M3-PI with base plug, for manifold block valves MHA1-...-PI Operating pressure=0 - 8 bar, Corrosion resistance classification CRC=2, Ambient temperature=0 - 50 °C, Pneumatic Connection, port 1=M3, Pneumatic Connection, port 2=M3

Technical specifications


Attributes
Logistic Weight26,8 g
TypeSingle manifold for MH1
Show UNSPSC/ECL@SS
£ 19.65 excl. VAT
/ Each
£ 23.58 incl. VAT
  • Delivery usually within ( 6 ) days