FESTO 163804 SOLENOID VALVE CPE18-M3H-3OLS-QS-10
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M3H-3OLS-QS-10
Rubix:107A7404
Manufacturer :163804
EAN:4052568135607

Documents
Product details : FESTO 163804 SOLENOID VALVE CPE18-M3H-3OLS-QS-10
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 209,5 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Voltage | 230 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1000 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 149.75 excl. VAT
/ Each
£ 179.70 incl. VAT
- Delivery usually within ( 10 ) days