SMC SY30M-60-1A DOUBLE CHECK SPACER ASSY
Individual SUP/EXH spacer with SY3000 spacer
See technical informationSee documentsReferences
SMC:SY30M-60-1A
Rubix:108A9064
Manufacturer :SY30M-60-1A
EAN:3618036194302

Documents
Product details : SMC SY30M-60-1A DOUBLE CHECK SPACER ASSY
SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.
SY3000, Spacer with Residual Pressure Release
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x88x28 mm |
|---|---|
| Logistic Weight | 33 g |
| Type | spacer |
Show UNSPSC/ECL@SS
£ 36.05 excl. VAT
/ Each
£ 43.26 incl. VAT
- Delivery usually within ( 4 ) days