References
Festo:OH-8-GN
Rubix:128A7843
Manufacturer :10089
EAN:4052568065645
Documents
Product details : FESTO 10089 PRESSURE INDICATOR OH-8-GN
pressure indication OH-8-GN Operating pressure=-1 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Ambient temperature=-10 - 60 °C, Pneumatic Connection=Barbed fitting PK-3
Technical specifications
Attributes
| Type | pressure indicator |
|---|
Show UNSPSC/ECL@SS
£ 37.44 excl. VAT
/ Each
£ 44.93 incl. VAT
- Delivery usually within ( 6 ) days