References
SMC:TMH-04J
Rubix:120A7636
Manufacturer :TMH-04J
EAN:3618036620603

Documents
Product details : SMC TMH-04J FITTING
The multi-tube connector series TM allows for easy loading and arrangement of tubing while also having a firm hold of tubing. The TM series uses a flame resistant polypropylene material and comes in the standard color black.
•Holder for securing speed controller
•KQ or KJ One-touch fittings
•Metric and inch sizes
•Can be mounted to a panel
Applicable Tube OD: 04J [Ø4 (AS1001F,AS2001F)]
•KQ or KJ One-touch fittings
•Metric and inch sizes
•Can be mounted to a panel
Applicable Tube OD: 04J [Ø4 (AS1001F,AS2001F)]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x12x8 mm |
|---|---|
| Logistic Weight | 2 g |
| Type | inline flow control |
| Connecting diameter (metric) | 4 mm |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ 10 pieces
£ 11.40 incl. VAT
- Delivery usually within ( 4 ) days