References
SMC:TMH-08
Rubix:120A7633
Manufacturer :TMH-08
EAN:3618036620566

Documents
Product details : SMC TMH-08 FITTING
The multi-tube connector series TM allows for easy loading and arrangement of tubing while also having a firm hold of tubing. The TM series uses a flame resistant polypropylene material and comes in the standard color black.
•Holder for securing speed controller
•KQ or KJ One-touch fittings
•Metric and inch sizes
•Can be mounted to a panel
Applicable Tube OD: 08 [Ø8 (AS2051F,AS3001F)]
•KQ or KJ One-touch fittings
•Metric and inch sizes
•Can be mounted to a panel
Applicable Tube OD: 08 [Ø8 (AS2051F,AS3001F)]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x20x11 mm |
|---|---|
| Logistic Weight | 2 g |
| Type | inline flow control |
| Connecting diameter (metric) | 8 mm |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ 10 pieces
£ 11.40 incl. VAT
- Delivery usually within ( 4 ) days