FESTO 3152612 PROTECTIVE CONDUIT FITTING

Pneumatic Protective Conduit Fitting

See technical informationSee documents
References
Festo:MKGV-23-M32-B
Rubix:391A2957
Manufacturer :3152612
EAN:4052568062514
brand logo
Technical specifications
Typepneumatic protective conduit fitting
See all Specifications
Documents

Product details : FESTO 3152612 PROTECTIVE CONDUIT FITTING


protective conduit fitting MKGV-23-M32-B Assembly Position=Any, Container size=100, Corrosion resistance classification CRC=2, Protection class=IP54, Ambient temperature=-40 - 100 °C

Technical specifications


Attributes
Typepneumatic protective conduit fitting
Interior tube diameter metric23 mm
Show UNSPSC/ECL@SS
£ 13.03 excl. VAT
/ Each
£ 15.64 incl. VAT
  • Delivery usually within ( 16 ) days