SMC TMH-10 FITTING


Inline Flow Control

References
smc:TMH-10
rubix:120A7632
TMH, Holder, One-touch Fitting, Metric & Inch Sizes
brand logo
Technical specifications
Typeinline flow control
See all Specifications

Product details : SMC TMH-10 FITTING


The multi-tube connector series TM allows for easy loading and arrangement of tubing while also having a firm hold of tubing. The TM series uses a flame resistant polypropylene material and comes in the standard color black.
•Holder for securing speed controller
•KQ or KJ One-touch fittings
•Metric and inch sizes
•Can be mounted to a panel

Applicable Tube OD: 10 [Ø10 (AS3001F,AS4001F)]

Technical specifications


Attributes
Logistics dimensions (L x W x H)34x28x14 mm
Logistic Weight9 g
Typeinline flow control
Connecting diameter (metric)10 mm
Show UNSPSC/ECL@SS
£ 0.95 excl. VAT
/ Each
£ 1.14 incl. VAT
  • Delivery usually within ( 4 ) days