References
SMC:TPH1075BU-20
Rubix:2608744
Manufacturer :TPH1209BU-100
Product details : SMC TPH1075BU-20 POLYOLEFIN TUBING
The clean tubing series TP consists of a polyolefin tubing (TPH), and a soft poly- olefin tubing (TPS). Both are available in six different colors and available in 20m or 100m bundles.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -20 to 80 °C for air and 5 to 80 °C for water
•Colours: white, black, red, blue, yellow and green.
Size: 1075 (ODØ10, IDØ7.5)
Color: BU (Blue)
Roll Length: 20m Roll
•Operating temperature: -20 to 80 °C for air and 5 to 80 °C for water
•Colours: white, black, red, blue, yellow and green.
Size: 1075 (ODØ10, IDØ7.5)
Color: BU (Blue)
Roll Length: 20m Roll
Technical specifications
Attributes
| Type | tube release tool |
|---|
Show UNSPSC/ECL@SS
£ 50.33 excl. VAT
/ Each
£ 60.40 incl. VAT
- Delivery usually within ( 4 ) days
