NORGREN X3067702 G1/4 5/2 LEVER
Inline valve - manual/mechanical
See technical informationSee documentsReferences
IMI Norgren:X3067702
Rubix:80377066
Manufacturer :X3067702

Documents
Product details : NORGREN X3067702 G1/4 5/2 LEVER
5/2-way valve G1/4 lever 2 positions
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 965 l/min |
| Pressure range | -0,9 ... 10 bar |
Show UNSPSC/ECL@SS
£ 174.22 excl. VAT
/ Each
£ 209.06 incl. VAT
- In stock: Next day delivery
