SMC SYJ714M-5LOU-Q 3 PORT SOLENOID VALVE

SYJ700M series 3/2 electric distributor

See technical informationSee documents

References

SMC:SYJ714M-5LOU-Q
Rubix:107A0360
EAN:3618036148107
brand logo

Technical specifications

Type3/2 electric distributor
Number of Ports3

Documents

Product details : SMC SYJ714M-5LOU-Q 3 PORT SOLENOID VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

    Configuration: 1 (Normally Closed)
    Piping: 4 (Base Mounted)
    Body Option: M (Common EXH)
    Common: Standard
    Rated Voltage: 5 (24VDC)
    Lead Wire: LO (L Plug w/o Connector)
    Cable length: None
    Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
    Manual Override: Non-locking Push Style
    Port Size: w/o Sub-plate
    Thread: Rc
    Bracket: None
    Q: Q (CE Marked)
  • Technical specifications


    Attributes
    Type3/2 electric distributor
    Number of Ports3
    £ 63.98 excl. VAT
    / Each
    £ 76.78 incl. VAT
    • Delivery usually within ( 4 ) days