FESTO 526257 INPUT/OUTPUT MODULE CPX-8DE-8DA
Input/Output module CPX-8DE
See technical informationSee documentsReferences
Festo:CPX-8DE-8DA
Rubix:121A4613
Manufacturer :526257
EAN:4052568162351

Documents
Product details : FESTO 526257 INPUT/OUTPUT MODULE CPX-8DE-8DA
Input/Output Module CPX-8DE-8DA for modular electrical terminal CPX, 8 digital inputs, 8 digital outputs. Dimensions W x L x H=(* (incl. interlinking block and Connection technology), * 50 mm x 107 mm x 50 mm), No. of outputs=8, No. of inputs=8, Diagnosis=(* - Short circuit/overload per channel, * - Undervoltage of outputs), Parameters configuring=(* - Input debounce time, * Failsafe per channel, * Forces per channel, * Idle mode per channel, * - Signal extension time, * - Behaviour after short circuit, * Module monitoring)
Technical specifications
Attributes
| Logistic Weight | 112,72 g |
|---|---|
| Type | cpx |
Show UNSPSC/ECL@SS
£ 187.73 excl. VAT
/ Each
£ 225.28 incl. VAT
- Delivery usually within ( 2 ) days