FESTO 546989 ELECTRICAL INTERFACE VMPA-ASI-EPL-G-4E4A-Z


VMPA electrical connection

References
festo:VMPA-ASI-EPL-G-4E4A-Z
rubix:109A3705
manufacturer :546989
ean:4052568185633
brand logo
brand logo
Technical specifications
TypeElectrical connection

Product details : FESTO 546989 ELECTRICAL INTERFACE VMPA-ASI-EPL-G-4E4A-Z


electrical interface VMPA-ASI-EPL-G-4E4A-Z Dimensions W x L x H=85 mm x 122,9 mm x 55,1 mm, Fieldbus interface=(* Socket, M12 (ASI Out), * Plug connector, M12 (ASI In)), Device-specific diagnostics=(* ASI voltage, * ASI address, * Watchdog / EA-Status, * Additional power supply not applied or undervoltage), Max. number of valve Positions=4, Input response delay=Typical: 3 ms at 24 V

Technical specifications


Attributes
TypeElectrical connection
Show UNSPSC/ECL@SS
Ā£ 264.62 excl. VAT
/ Each
Ā£ 317.54 incl. VAT
  • Delivery usually within ( 11 ) days