References
SMC:KFG2H0604-02
Rubix:265A1460
Manufacturer :KFG2H0604-02

Technical specifications
| Material | 316 stainless steel;fkm (o-ring) |
|---|---|
| Type | insert fitting |
| Threading diameter (inch) | r 1/4 '' |
Documents
Product details : SMC KFG2H0604-02 INSERT FITTING
KFG2H, Stainless Steel 316 Insert Fittings, Male Connector
Technical specifications
Attributes
| Material | 316 stainless steel;fkm (o-ring) |
|---|---|
| Type | insert fitting |
| Threading diameter (inch) | r 1/4 '' |
| Min. temperature | -65 °C |
| Max. temperature | 260 °C |
| Exterior tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 14.44 excl. VAT
/ Each
£ 17.33 incl. VAT
- Delivery usually within ( 4 ) days