References
SMC:Y300
Rubix:119A7904
Manufacturer :Y300
EAN:3618036494235



Documents
Product details : SMC Y300 SPACER
The modular style ACG series allows you to pick a combination of air preparation equipment that best suit your particular application. The selectable angle of the pressure gauge improves its' visibility, and the anti-revolving mechanism (PAT.PEND.) will not allow the pressure gauge to be revolved even after the handle is operated. Assembly and maintenance are easily performed resulting in reduced downtime and labor savings.
Y*00, Spacer Attachment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x48x15 mm |
|---|---|
| Logistic Weight | 54 g |
| Type | spacer |
Show UNSPSC/ECL@SS
£ 2.80 excl. VAT
/ Each
£ 3.36 incl. VAT
- Delivery usually within ( 10 ) days