References
SMC:Y600T
Rubix:119A8164
Manufacturer :Y600T



Documents
Product details : SMC Y600T SPACER
The modular style ACG series allows you to pick a combination of air preparation equipment that best suit your particular application. The selectable angle of the pressure gauge improves its' visibility, and the anti-revolving mechanism (PAT.PEND.) will not allow the pressure gauge to be revolved even after the handle is operated. Assembly and maintenance are easily performed resulting in reduced downtime and labor savings.
Y*00, Spacer Attachment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112x120x31 mm |
|---|---|
| Logistic Weight | 430 g |
| Type | strut / |
Show UNSPSC/ECL@SS
£ 8.85 excl. VAT
/ Each
£ 10.62 incl. VAT
- Delivery usually within ( 4 ) days