FESTO 162677 FINE-FILTER CARTRIDGE MS4/D-MINI-LFM-B
MS4/d Filter Cartridge
See technical informationSee documentsReferences
Festo:MS4/D-MINI-LFM-B
Rubix:121A8478
Manufacturer :162677
EAN:4052568072407

Documents
Product details : FESTO 162677 FINE-FILTER CARTRIDGE MS4/D-MINI-LFM-B
Fine Filter cartridge MS4/D-MINI-LFM-B for types MS and D. Grade of filtration 1 µm. Size=Mini, Series=D, Grade of filtration=1 µm, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 97x52x63 mm |
|---|---|
| Logistic Weight | 26,4 g |
| Type | series d filter cartridge |
Show UNSPSC/ECL@SS
£ 42.84 excl. VAT
/ Each
£ 51.41 incl. VAT
- In stock: Next day delivery