KLEENEX 6710 ULTRA FOLDED HAND TOWELS INTERFOLDED WHITE 96 SHEETS

Interfold Hand Towel

See technical information

References

Kleenex:6710
Rubix:395A2169
brand logo

Technical specifications

Packaging15 pack

Product details : KLEENEX 6710 ULTRA FOLDED HAND TOWELS INTERFOLDED WHITE 96 SHEETS


Uplift your wash room. experience with the trusted and familiar Kleenex® brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. Kleenex® Ultra™ interfold hand towels are the most preferred by users for unrivalled care in exclusive wash rooms. The soft, gentle and thick 3 ply paper hand towels help to show users that you care, while the Airflex™ Technology embedded in every disposable hand towel supports effective and efficient hand drying and supports high wash room. hygiene standards. Interfold paper towels, or V fold paper towels as they are also known, are designed to dispense one paper hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the sheet they're using. Dispensing one paper towel at a time is also designed to improve cost in use as the user only takes the hand towels they need when drying hands. Our touch free dispensers reduce the risk of cross contamination. These hand towels feature compression technology for increased sustainability through reduced storage and transportation. Compatible with a variety of Kimberly-Clark paper towel dispenser options: Aquarius™ dispensers in white or black (product codes 6945 and 7171), a high capacity dispenser (code 9962) and a high image stainless steel dispenser (code 8971). FSC and European Ecolabel certified for environmental assurance. Food contact certified. One clip of Kleenex® Ultra™ interfold paper towels contains 96 V fold hand towels. Each 3 ply paper towel measures 31. 8cm x 21. 5cm.

Strengths

•One clip of interfold hand towels contains 96 soft, gentle and thick 3 ply V fold hand towels
Support hand hygiene standards and create an uplifting wash room. experience with Kleenex® Ultra™ folded hand towels
Efficient and effective hand drying that creates less waste thanks to the Airflex™ Technology in these paper hand towels
The paper towels are FSC and European Ecolabel certified for hand hygiene with environmental assurance. Food contact certified
Kleenex® Ultra™ interfold hand towels are the most preferred by users for unrivalled care in exclusive wash rooms

Technical specifications


Attributes
Packaging15 pack
£ 68.53 excl. VAT
/ Each
£ 82.24 incl. VAT
  • Usually arrives within 14 working days