• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,475)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Paper towel
  7. KLEENEX 8834 FACIAL TISSUE CUBE 88 SHEETS 2 PLY WHITE PK12

KLEENEX 8834 FACIAL TISSUE CUBE 88 SHEETS 2 PLY WHITE PK12

KLEENEX 8834 FACIAL TISSUE CUBE 88 SHEETS 2 PLY WHITE PK12

See technical information

References

Kleenex:8834
Rubix:269A3154
brand logo
brand logo

Technical specifications

Packaging12

Product details : KLEENEX 8834 FACIAL TISSUE CUBE 88 SHEETS 2 PLY WHITE PK12


Technical specifications


Attributes
Packaging12
Show UNSPSC/ECL@SS
£ 31.47 excl. VAT
/ Each
£ 37.76 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TORK 290163 WHITE SOFT SINGLEFOLD HAND TOWELS H3 2PLY 250 SHEETS PK15TORK 530237 BLUE HEAVY-DUTY CLEANING CLOTHS W1/2/3 1PLY 280 SHEETSSPARTEX HTGI360 1 PLY GREEN I FOLD TOWEL 300 SHEETS RECYCLED PK12KIMTECH 38714 AUTO SEALANT WIPERS FLAT 30 SHEETS WHITE PK12PAL SURFACE WIPES PK500 W64230TTORK 510237 BLUE CLEANING CLOTHS W1/2/3 1PLY 400 SHEETSTORK 197270 WHITE POLISHING CLEANING CLOTHS W1/2/3 1PLY 450 SHEETSTORK 530150 WHITE HEAVY-DUTY CLEANING CLOTHS W8 1PLY X45 PK8SCOTT 6617 ESSENTIAL INTERFOLDED TOWELS WHT/S 21CMX18.6CM PK15LUCART 863162 EASY500B BLU 1PLY V-FOLD TOWEL 334X15PORTWEST PA01 LENS CLEANING WIPES 100 TOWELETTES WHITEKC 7406 WYPALL L10 GENERAL CLEAN CENTREFEED FOR REACH+ WHT 6RLS 500SH3M 2012GN SCOTCH-BRITE MICROFIB WIPES GRN 360MMX360MM PK10KIMTECH 28641 AVIATION AEROSPACE CLEANING WIPES LARGE ROLL WHITEPAL TX SURFACE DISINFECTANT WIPES 1500 SHEETS BUCKET 195 X 195MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap