References
Festo:VMPA1-FT-NW0.7-10
Rubix:391A8234
Manufacturer :572546
EAN:4052568102470

Documents
Product details : FESTO 572546 FIXED FLOW RESTRICTOR
Flow control VMPA1-FT-NW0.7-10 Valve function=Throttle function, Pneumatic Connection, port 1=Sub-base, Mounting type=Threaded, Standard nominal flow rate in flow control direction=18 - 22 l/min, Operating pressure=-0,9 - 10 bar
Fixed restrictor VMPA1-FT-NW0.7-10 572546
Technical specifications
Attributes
| Logistic Weight | 1,53 g |
|---|---|
| Type | vmpa1 fixed choke |
Show UNSPSC/ECL@SS
£ 45.87 excl. VAT
/ Each
£ 55.04 incl. VAT
- Delivery usually within ( 6 ) days