References
SMC:SS3YJ3-42-08-M5F-Q
Rubix:393A5398
EAN:3618036219159

Documents
Product details : SMC SS3YJ3-42-08-M5F-Q MANIFOLD
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on sub-plates, creating a variety of solutions to meet your broadest engineering needs.
Strengths
•SYJ300, base mount valve manifold
Maximum 20 stations available as standard
M5 ports (41Type); 5/32" NPT or ø4 one-touch fittings (42type)
Manifold for internal pilot valves
A ports on manifold
Maximum 20 stations available as standard
M5 ports (41Type); 5/32" NPT or ø4 one-touch fittings (42type)
Manifold for internal pilot valves
A ports on manifold
Technical specifications
Attributes
| Logistic Weight | 142 g |
|---|---|
| Type | internal pilot manifold |
Show UNSPSC/ECL@SS
£ 64.61 excl. VAT
/ Each
£ 77.53 incl. VAT
- Usually arrives within 14 working days