References
Festo:VABM-B10-20E-G38-4
Rubix:389A6570
Manufacturer :576341
EAN:4052568261825

Documents
Product details : FESTO 576341 MANIFOLD BLOCK
Manifold block VABM-B10-20E-G38-4 Grid dimension=22 mm, Assembly Position=Any, Max. number of valve Positions=4, Corrosion resistance classification CRC=2, Product weight=1053 g
Connection block VABM-B10-20E-G38-4 Grid dimension=22 mm, Installation position=any, Max. Max. number of valve positions=4, Corrosion resistance class KBK=2, Product weight=1053 g
Technical specifications
Attributes
| Logistic Weight | 1328,5 g |
|---|---|
| Type | connection block for vuvs |
Show UNSPSC/ECL@SS
£ 65.98 excl. VAT
/ Each
£ 79.18 incl. VAT
- Delivery usually within ( 6 ) days