References
SMC:IZF10-LP-B
Rubix:393A3441
Manufacturer :IZF10-LP-B
Documents
Product details : SMC IZF10-LP-B IONIZER
Applications generating harmful levels of static electricity now have the ideal solution following the launch of our new portable fan type ionizer -Series IZF10. Extremely compact and lightweight and without the need of a compressed air supply, this fan type Ionizer is suitable for a wide range of applications including workbench mounting. Series IZF10 achieves and ion balance of ±13V, or less, and is available in a low noise type (29dB(A)) or a fast static removal type (1.5 seconds). Fitted with two alarm functions, plus a trimmer for adjusting the ion balance, monitoring the Series IZF10´s operating performance cannot be easier and ease of on-site maintenance has also been considered as it is also possible to clean the Ionizers electrodes by simply removing the cartridge case.
Strengths
Air flow adjustment function added.
Signal output for emitter contamination detection function added.
Slim design.
Offset voltage (Ion balance): ±13 V.
Rapid static neutralisation: 1.3 seconds.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 497.62 excl. VAT
/ Each
£ 597.14 incl. VAT
- Usually arrives within 14 working days
