FESTO 540332 CONNECTING CABLE KVI-CP-3-GS-GD-2


KVI connection cable

References
festo:KVI-CP-3-GS-GD-2
rubix:109A2389
manufacturer :540332
ean:4052568090401

Product details : FESTO 540332 CONNECTING CABLE KVI-CP-3-GS-GD-2


connecting cable KVI-CP-3-GS-GD-2 For valve terminal CPV and CP electrical components CTEC. Assembly Position=Any, Operating voltage range DC=<= 60 V, Acceptable current load 24 sensor technology=1,6 A, Acceptable current load 24 valves=1,6 A, Degree of contamination=1

Technical specifications


Attributes
No attributes to display for this product
£ 74.39 excl. VAT
/ Each
£ 89.27 incl. VAT