SMC IRV20-LC08G VACUUM REGULATOR


IRV10/20, Vacuum Regulator

References
smc:IRV20-LC08G
rubix:394A2585
manufacturer :IRV20-LC08G
brand logo
brand logo
Technical specifications
TypeIRV10/20, Vacuum Regulator

Product details : SMC IRV20-LC08G VACUUM REGULATOR


The IRV series vacuum regulator was developed to upgrade the design of the T203 model in a more compact size and to expand the range of vacuum regulators. Thread sizes available include Rc(PT), NPT and G(PF).

Strengths

Standarized single piping. Maximum flow rate is now more than twice the flow rate of the existing model: 140 l/min (ANR), 240 l/min (ANR). 20% Mass reduction. Integrated one-touch fitting is now standard. Easy to attach/detach the pressure gauge or digital pressure switch due to attachment by clip. 2 possible mounting orientations for the pressure gauge or digital pressure switch. Multiple mounting angles. Expanding mounting variations.

Technical specifications


Attributes
TypeIRV10/20, Vacuum Regulator
Show UNSPSC/ECL@SS
£ 113.95 excl. VAT
/ Each
£ 136.74 incl. VAT
  • Usually arrives within 14 working days