SMC ZQ101UA-K15LO-VBW-00 COMPACT VACUUM EJECTOR
ZQ*A, Compact Vacuum Unit, Ejector System Single Unit with Energy-saving Function
See technical informationSee documentsReferences
SMC:ZQ101UA-K15LO-VBW-00
Rubix:393A1198
Manufacturer :ZQ101UA-K15LO-VBW-00

Documents
Product details : SMC ZQ101UA-K15LO-VBW-00 COMPACT VACUUM EJECTOR
Strengths
Ejector system for single unit or manifold
Nozzle sizes: Ø 0.5, Ø 0.7, Ø 1.0
Max. suction flow rate: 22 l/min.
Max. vacuum pressure: -80 kPa
Energy-saving function: up to 90% air consumption
Solenoid valve combination: supply valve (N.C.), release valve (N.C.)
Power consumption: 0.4 W.
Technical specifications
Attributes
| Type | zq*a, compact vacuum unit, ejector system single unit with energy-saving function |
|---|
Show UNSPSC/ECL@SS
£ 276.31 excl. VAT
/ Each
£ 331.57 incl. VAT
- Usually arrives within 14 working days