The IRV series vacuum regulator was developed to upgrade the design of the T203 model in a more compact size and to expand the range of vacuum regulators. Thread sizes available include Rc(PT), NPT and G(PF). The new and improved IRV10/20 series offers single sided connections for ease of installation and panel mounting. Built-in one-touch fittings include 6, 8, and 10mm and also 1/4", 5/16", and 3/8" for both fitting types elbow or straight.
Strengths
Standarized single piping.
Maximum flow rate is now more than twice the flow rate of the existing model: 140 l/min (ANR), 240 l/min (ANR).
20% Mass reduction.
Integrated one-touch fitting is now standard.
Easy to attach/detach the pressure gauge or digital pressure switch due to attachment by clip.
2 possible mounting orientations for the pressure gauge or digital pressure switch.
Multiple mounting angles.
Expanding mounting variations.