SMC IRV20A-LC10G VACUUM REGULATOR

IRV10/20, Vacuum Regulator

See technical informationSee documents

References

SMC:IRV20A-LC10G
Rubix:394A2584
Manufacturer :IRV20A-LC10G
brand logo

Technical specifications

Typeirv10/20, vacuum regulator

Documents

Product details : SMC IRV20A-LC10G VACUUM REGULATOR


The IRV series vacuum regulator was developed to upgrade the design of the T203 model in a more compact size and to expand the range of vacuum regulators. Thread sizes available include Rc(PT), NPT and G(PF).  The new and improved IRV10/20 series offers single sided connections for ease of installation and panel mounting. Built-in one-touch fittings include 6, 8, and 10mm and also 1/4", 5/16", and 3/8" for both fitting types elbow or straight.

Strengths

Standarized single piping. Maximum flow rate is now more than twice the flow rate of the existing model: 140 l/min (ANR), 240 l/min (ANR). 20% Mass reduction. Integrated one-touch fitting is now standard. Easy to attach/detach the pressure gauge or digital pressure switch due to attachment by clip. 2 possible mounting orientations for the pressure gauge or digital pressure switch. Multiple mounting angles. Expanding mounting variations.

Technical specifications


Attributes
Typeirv10/20, vacuum regulator
£ 130.06 excl. VAT
/ Each
£ 156.07 incl. VAT
  • Usually arrives within 14 working days