SMC ZK2G15K5RWA-08


Vacuum Ejector

References
smc:ZK2G15K5RWA-08
rubix:265A1910
manufacturer :02095072
brand logo
brand logo
Technical specifications
Typevacuum ejector

Product details : SMC ZK2G15K5RWA-08


Strengths

•Supply Valve: An N. O. Specification Has Been Added. [New]
  Can Hold Vacuum∗ Even When The Power Goes Out Or Is Turned Off
  Prevents The Sudden Dropping Of Work pieces∗
  ∗ Supposing The Supply Pressure Is Being Maintained
An Io-Link Compatible Pressure Switch Has Been Added. [New]
  Allows For Ejector Control With A Single Communication Line
  Reading Of The Device Information And Parameter Batch Settings Are Possible
Compatible With Ejector Systems And Vacuum Pump Systems
Energy Saving Ejector
  Air Supply Is Cut-Off When Vacuum Is Reached
  Air Consumption: 93% Reduction (Under SMC's Measurement Conditions)
More Efficient Ejector: Suction Flow Increased By 50%
  (Compared To Other SMC 1-Stage Ejectors)
Energy Saving Efficiency: 93% Reduction
Improved Low Noise And Suction Flow By Adoption Of A High-Noise Reduction Silencer

Technical specifications


Attributes
Typevacuum ejector
Show UNSPSC/ECL@SS
£ 338.38 excl. VAT
/ Each
£ 406.06 incl. VAT
  • Delivery usually within ( 4 ) days