References
SMC:IS3000-02L1
Rubix:127A5561
Manufacturer :IS3000-02L1

Documents
Product details : SMC IS3000-02L1 PRESSURE SWITCH
Pneumatic pressure switch series IS3000 can be used for small electrical loads of 10mA such as relays and programmable controllers. IS3000 has a high frequency operation of 1 cycle/sec and a long life of 10 million cycles due to piston construction. Calibration ranges from 0.1 to 0.7 MPa.
IS3000, Pressure Switch
Technical specifications
Attributes
| Logistic Weight | 184 g |
|---|---|
| Type | pneumatic pressure switch |
Show UNSPSC/ECL@SS
£ 98.30 excl. VAT
/ Each
£ 117.96 incl. VAT
- Delivery usually within ( 19 ) days