SMC ZSE20B-L-M5-W DIGITAL PRESSURE SWITCH
High-Precision Digital Pressure Switch
See technical informationSee documentsReferences
SMC:ZSE20B-L-M5-W
Rubix:393A1716
Manufacturer :01769736
Documents
Product details : SMC ZSE20B-L-M5-W DIGITAL PRESSURE SWITCH
High-Precision Digital Vacuum Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
Technical specifications
Attributes
| Type | digital pressure switch |
|---|
Show UNSPSC/ECL@SS
£ 158.73 excl. VAT
/ Each
£ 190.48 incl. VAT
- Delivery usually within ( 31 ) days
