MECALINE 879543 ISO 21287 COMPACT CYLINDER 20MM DIA/BORE STROKE 30MM
ISO 21287 COMPACT CYLINDER
See technical informationSee documentsReferences
Mecaline:879543
Rubix:216A1339
EAN:3660338330988

Documents
Product details : MECALINE 879543 ISO 21287 COMPACT CYLINDER 20MM DIA/BORE STROKE 30MM
ISO 21287 COMPACT CYLINDER D.20-C=30
Technical specifications
Attributes
| Type | compact double-acting cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 33.56 excl. VAT
/ Each
£ 40.27 incl. VAT
- Usually arrives within 14 working days
