MECALINE 879544 ISO 21287 COMPACT CYLINDER 20MM DIA/BORE STROKE 50MM
ISO 21287 COMPACT CYLINDER
See technical informationSee documentsReferences
Mecaline:879544
Rubix:216A1340
EAN:3660338330995

Documents
Product details : MECALINE 879544 ISO 21287 COMPACT CYLINDER 20MM DIA/BORE STROKE 50MM
ISO 21287 COMPACT CYLINDER D.20-C=50
Technical specifications
Attributes
| Type | compact double-acting cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 32.52 excl. VAT
/ Each
£ 39.02 incl. VAT
- Usually arrives within 14 working days
