AVENTICS 0820028428

ISO 5599-1,series IS12, size 2

See technical information
References
Aventics:0820028428
Rubix:273A1482
brand logo
Technical specifications
Type5/3-way directional valve, series is12
Number of Ports5
See all Specifications

Product details : AVENTICS 0820028428


5/2-way directional valve, Series IS12, Size 2
Directional valve

Technical specifications


Attributes
Type5/3-way directional valve, series is12
Number of Ports5
Volume flow rate1800 l/min
Show UNSPSC/ECL@SS
£ 315.08 excl. VAT
/ Each
£ 378.10 incl. VAT
  • Usually arrives within 14 working days