FESTO 8152529 STANDARDS-BASED CYLINDER


ISO Cylinder

References
festo:CRDSNU-12-100-P-A
rubix:390A5493
manufacturer :8152529
ean:4052568575717
brand logo
brand logo
Technical specifications
TypeStandards-Based Cylinder
Cylinder diameter12 mm
See all Specifications

Product details : FESTO 8152529 STANDARDS-BASED CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeStandards-Based Cylinder
Cylinder diameter12 mm
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 102.63 excl. VAT
/ Each
£ 123.16 incl. VAT
  • Usually arrives within 14 working days