References
SMC:CD85N25-60S-B
Rubix:112A5115
Manufacturer :00156999
EAN:3618035411615

Technical specifications
| Type | iso cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 60 mm |
Documents
Product details : SMC CD85N25-60S-B ISO 6432 CYLINDER
Technical specifications
Attributes
| Type | iso cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 60 mm |
| Max. service pressure | 10 bar |
| Connection | g 1/8 |
Show UNSPSC/ECL@SS
£ 66.66 excl. VAT
/ Each
£ 79.99 incl. VAT
- Delivery usually within ( 7 ) days