SMC C96SDT80-500 ISO 15552 CYLINDER


ISO Cylinder

References
smc:C96SDT80-500
rubix:106A8116
brand logo
brand logo
Technical specifications
Typeiso cylinder
Cylinder diameter99 mm
See all Specifications

Product details : SMC C96SDT80-500 ISO 15552 CYLINDER


The air cushion and bumper cushion combination greatly reduces noise at the end of stroke. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.

Strengths

•Auto switch capable
End of stroke air cushion and bumper are standard

Technical specifications


Attributes
Typeiso cylinder
Cylinder diameter99 mm
Cylinder stroke500 mm
Show UNSPSC/ECL@SS
£ 346.48 excl. VAT
/ Each
£ 415.78 incl. VAT
  • Delivery usually within ( 7 ) days