SMC CP96SDB80-320C-XC4C68 ISO 15552 CYLINDER

ISO Cylinder

See technical information
References
SMC:CP96SDB80-320C-XC4C68
Rubix:2601042
Manufacturer :01463333
brand logo
Technical specifications
Typesmc cp96sdb80-320c-xc4c68 iso 15552 cylinder

Product details : SMC CP96SDB80-320C-XC4C68 ISO 15552 CYLINDER


CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.

Strengths

•Double Acting
End of Stroke Cushioning

Technical specifications


Attributes
Typesmc cp96sdb80-320c-xc4c68 iso 15552 cylinder
Show UNSPSC/ECL@SS
£ 266.86 excl. VAT
/ Each
£ 320.23 incl. VAT
  • Delivery usually within ( 4 ) days