NORGREN SXE9574-A81-00-13J 5/2 SOL/SPRING VALVE
ISO Star Valve - Solenoid
See technical informationSee documentsReferences
IMI Norgren:SXE9574-A81-00-13J
Rubix:109A5952
Manufacturer :SXE9574-A81-00-13J

Documents
Product details : NORGREN SXE9574-A81-00-13J 5/2 SOL/SPRING VALVE
5/2-way valve-mono ISO2 24VDC 2W
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 2450 l/min |
Show UNSPSC/ECL@SS
£ 230.90 excl. VAT
/ Each
£ 277.08 incl. VAT
- Usually arrives within 14 working days
