SMC VP744-5DZ1-04F-X538 3 PORT SOLENOID VALVE
Pilot Poppet Valve
See technical informationSee documentsReferences
SMC:VP744-5DZ1-04F-X538
Rubix:110A1276
Manufacturer :VP744-5DZ1-04F-X538
EAN:3618036559729

Documents
Product details : SMC VP744-5DZ1-04F-X538 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•Safety Standards ISO13849-1 for Category 3 and 4.
•Valve position energised/de-energised can be detected.
•Redundancy.
•Modular connection to FRL unit.
Series: VP700
Pilot Specification: Internal Pilot
Electrical Entry: D (DIN Terminal)
Port Size: 04 (1/2)
Thread: F (G)
Switch Electrical Entry: Conduit G1/2
Check Valve: None
•Valve position energised/de-energised can be detected.
•Redundancy.
•Modular connection to FRL unit.
Series: VP700
Pilot Specification: Internal Pilot
Electrical Entry: D (DIN Terminal)
Port Size: 04 (1/2)
Thread: F (G)
Switch Electrical Entry: Conduit G1/2
Check Valve: None
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 2315 l/min |
Show UNSPSC/ECL@SS
£ 613.72 excl. VAT
/ Each
£ 736.46 incl. VAT
- Delivery usually within ( 4 ) days