NORGREN SXE9773-A60-00K 5/3 COE SOL/SOL VALVE
ISO Star Valve - Solenoid
See technical informationSee documentsReferences
IMI Norgren:SXE9773-A60-00K
Rubix:110A3984
Manufacturer :SXE9773-A60-00K



Documents
Product details : NORGREN SXE9773-A60-00K 5/3 COE SOL/SOL VALVE
Norgren’s precision engineered aluminium, anodised, PTFE coated spool and sleeve offers life cycles well in excess of soft seal valves. Operation of these units is constant, from start up with no decline in performance over time. Hugely reliable and trouble free for total. Peace of mind, well tried and tested in stringent applications – for instance in the automotive industry. Can be purchased with integral flow regulators (size 1 & 2 only) for optimum control
Strengths
Specially coated glandless spool and sleeve for extremely long life
Low power solenoids and manual override as standard
Wide range of sub-bases and accessories
Low power solenoids and manual override as standard
Wide range of sub-bases and accessories
Technical specifications
Attributes
| Type | iso star |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1230 l/min |
Show UNSPSC/ECL@SS
£ 240.28 excl. VAT
/ Each
£ 288.34 incl. VAT
- Usually arrives within 14 working days
