References
Aventics:0820055102
Rubix:157A6760
Manufacturer :820055102

Documents
Product details : AVENTICS SOLENOID VALVE 0820055102
Strengths
•For series : HF03-LG, CL03
2x3/2
Qn = 0.864 Cv
Pilot valve width : 16 mm
NC/NC
Plate connection
Manual override : without detent
Pilot : External
2x3/2
Qn = 0.864 Cv
Pilot valve width : 16 mm
NC/NC
Plate connection
Manual override : without detent
Pilot : External
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 850 l/min |
Show UNSPSC/ECL@SS
£ 279.93 excl. VAT
/ Each
£ 335.92 incl. VAT
- Delivery usually within ( 5 ) days
