SMC ITV2050-33F2N ELECTRO-PNEUMATIC REGULATOR

ITV1000/2000/3000, Electro-Pneumatic Regulator

See technical informationSee documents

References

SMC:ITV2050-33F2N
Rubix:2606792
brand logo

Technical specifications

Typeitv

Documents

Product details : SMC ITV2050-33F2N ELECTRO-PNEUMATIC REGULATOR


Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
•Pressure range: 0.005 to 0.9 MPa
•Maximum flow rate: 4000 l/min (ANR)
•Port sizes: 1/8, 1/4, 3/8, 1/2
•Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.

Model: 20 (1500 L/min)
Pressure Range: 5 (0.005~0.9MPa)
Power Voltage: 0 (24VDC)
Input Signal: 3 (Voltage Style 0~10VDC)
Monitor Output: 3 (Switch Output PNP)
Thread: F (G[PF])
Port Size: 2 (1/4 [2000,3000])
Accessory: None
Cable Connector: N (w/oCable Connector)
Pressure Display Unit: MPa
Options: None

Technical specifications


Attributes
Typeitv
£ 502.21 excl. VAT
/ Each
£ 602.65 incl. VAT
  • Delivery usually within ( 4 ) days