References
SMC:AMJ3000-03B
Rubix:121A5817
Manufacturer :AMJ3000-03B
EAN:3618035575621

Product details : SMC AMJ3000-03B VACUUM FILTER
Series AMJ is effective for removing water droplets from the air sucked into vacuum pumps and ejectors. Over 90% of droplets can be removed through the use of a special water droplet removing element. The provision of a drain cock makes it possible to discharge the drain manually after breaking the vacuum. Even when the element is saturated with water, there is almost no drop in pressure (increase in resistance).
Size: 3000 (3/8 Basis)
Thread: Rc(PT)
Port Size: 03 (3/8)
Accessory: B (Bracket)
Option: None
Thread: Rc(PT)
Port Size: 03 (3/8)
Accessory: B (Bracket)
Option: None
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Type | amj separator |
Show UNSPSC/ECL@SS
£ 133.11 excl. VAT
/ Each
£ 159.73 incl. VAT
- Delivery usually within ( 4 ) days