SMC ITV3030-31F2N ELECTRO-PNEUMATIC REGULATOR

ITV1000/2000/3000, Electro-Pneumatic Regulator

See technical informationSee documents

References

SMC:ITV3030-31F2N
Rubix:393A2479
Manufacturer :ITV3030-31F2N
brand logo

Technical specifications

Min. service pressure 1.05 bar
Max. service pressure10 bar
See all Specifications

Documents

Product details : SMC ITV3030-31F2N ELECTRO-PNEUMATIC REGULATOR


Regulate your pressure up to 1.0 MPa with different communication models available
  • Enclosure: IP65
  • Integrated LED display
  • Power consumption: 4 W or less
  • Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
  • Maximum flow rate: up to 4000 l/min.

Strengths

Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.

Technical specifications


Attributes
Min. service pressure 1.05 bar
Max. service pressure10 bar
Materialaluminum alloy; hnbr/brass; stainless steel; brass; nbr seals & o-rings; resin (silicone rubber and resin components); steel
Flow240000 l/h
Port size1/4
Adjustment Typestepless electro-pneumatic proportional control in response to an electrical signal
£ 585.90 excl. VAT
/ Each
£ 703.08 incl. VAT
  • Usually arrives within 14 working days