FESTO 162584 PRESSURE REGULATOR LR-3/8-D-7-MINI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-3/8-D-7-MINI
Rubix:124A4485
Manufacturer :162584
EAN:4052568072186

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 162584 PRESSURE REGULATOR LR-3/8-D-7-MINI
Pressure regulator LR-3/8-D-7-MINI Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistic Weight | 455,23 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 126.82 excl. VAT
/ Each
£ 152.18 incl. VAT
- Delivery usually within ( 8 ) days