Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV2030-34F3N3 ELECTRO-PNEUMATIC REGULATOR
SMC ITV2030-34F3N3 ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
References
smc:
ITV2030-34F3N3
rubix:
393A2365
manufacturer :
ITV2030-34F3N3
Technical specifications
Min. service pressure
0.01
bar
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV2030-34F3N3 ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 0.9 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, PROFINET, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4400 l/min
Compatible with AC-D series
Plug-in manifold type available.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
Min. service pressure
0.01
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
460.37
excl. VAT
/
Each
£
552.44
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Check our products from related categories
AVENTICS R412009121
FESTO 187351 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-2-420
FESTO 571292 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L10H-V&
SMC ITV3030-33F2N3 ELECTRO-PNEUMATIC REGULATOR
AVENTICS R412009100
SMC AR30MK-F0302-D MODULAR STYLE REGULATOR
AVENTICS 0821302524
FESTO 186455 PRESSURE REGULATOR LR-1/2-D-MAXI
SMC SRF10-T07 FLUORORESIN REGULATOR
SMC IR3000-F04B PRECISION REGULATOR
AVENTICS R414002401
FESTO 151184 ONE-WAY FLOW CONTROL VALVE GRLZ-M5-PK-3-B
SMC AR20-N02E-RZ-B MODULAR STYLE REGULATOR
AVENTICS AIR REGULATOR 0821302442
NORGREN VP2310BD761MB200 PROP/PRESS VALVE ND8 0-10 BAR