FESTO 571292 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L10H-V&
VPPM Proportional pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-8L-L-1-G14-0L10H-V1P-S1
Rubix:123A6839
Manufacturer :571292
EAN:4052568217730

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 571292 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L10H-V&
Proportional pressure regulator VPPM-8L-L-1-G14-0L10H-V1P-S1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 684 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 770.89 excl. VAT
/ Each
£ 925.07 incl. VAT
- Delivery usually within ( 2 ) days